missing translation for 'onlineSavingsMsg'
Learn More

Cytiva (formerly Pall Lab) Acrodisc One™ PSF Syringe Filters with wwPTFE Membrane

Perform sample clean-up and preparation functions, ensuring the purest samples are analyzed in liquid chromatography, mass spectrometry, and ion chromatography applications. They utilize the water wettable PTFE (wwPTFE) membrane, a universal membrane for solvents and aqueous samples.

Brand:  Cytiva (formerly Pall Lab) AP-4915

Additional Details : Weight : 3.12620kg

 View more versions of this product

Product Code. 17194701

  • £2456.16 / Pack of 1000
Estimated Shipment: 05-09-2024
to see stock.
Add to basket

Description

Description

Acrodisc One PSF syringe filters offer the following advantages:

  • Extend UHPLC column life over 100 times compared to an unfiltered sample
  • Protect expensive instrument detectors and columns
  • Contribute minimal extractable material that contaminates critical data
  • Available pre-filters produce lower back pressure and higher flow rates for easier sample filtration costs and the expenses associated with downtime for maintenance and recalibration
Specifications

Specifications

wwPTFE
Non-sterile
<125 μL
1000/Pk.
25 mm
0.2 μm
3.9 cm2
Polypropylene GxF
55°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers