missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva (formerly Pall Lab) Acrodisc™ Syringe Filters with Glass Fiber Filter
Available with GxF multi-layered glass fiber prefilter, providing two to four times the throughput of standard glass fiber prefilter devices, and allowing quick and easy filtration of your most difficult-to-filter samples.
£158.93 - £3400.00
Specifications
Material (Membrane) | Borosilicate Glass Fiber |
---|---|
Pore Size | 1 μm |
Sterility | Non-sterile |
Housing Material | Polypropylene |
Product Code | Brand | Diameter (Metric) | No. per Pack | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | No. per Pack | Price | Quantity & Availability | ||||
17174341
|
Cytiva (formerly Pall Lab)
4529 |
25 mm | 1000/Pk. |
£3400.00
Pack of 1000 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||||
17134341
|
Cytiva (formerly Pall Lab)
4523 |
25 mm | 50/Pk. |
£158.93
Pack of 50 |
In Stock
Log in to see stock. |
||||
17144341
|
Cytiva (formerly Pall Lab)
4524 |
37 mm | 15/Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- For research use only
Specifications
Borosilicate Glass Fiber | |
1 μm | |
Non-sterile | |
Polypropylene |