missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva (formerly Pall Lab) Acrodisc™ Syringe Filters with PTFE Membrane and Male Slip Luer Outlet
Universal membrane syringe filters for all of your analytical filtration requirements.
£197.00 - £1925.00
Specifications
Material (Membrane) | PTFE |
---|---|
Sterility | Non-sterile |
Housing Material | Polypropylene |
Outlet Style | Male Slip Luer Outlet |
Temperature (Metric) Max | 100°C |
Product Code | Brand | Pore Size | No. per Pack | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | No. per Pack | Price | Quantity & Availability | ||||
17184301
|
Cytiva (formerly Pall Lab)
4422 |
0.45 μm | 100/Pk. |
£251.81
Pack of 100 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
17194301
|
Cytiva (formerly Pall Lab)
4423 |
0.2 μm | 100/Pk. |
£197.00
Pack of 100 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
17114351
|
Cytiva (formerly Pall Lab)
4543 |
0.45 μm | 1000/Pk. |
£1925.00
Pack of 1000 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
17104351
|
Cytiva (formerly Pall Lab)
4542 |
0.2 μm | 1000/Pk. |
£1610.00
Pack of 1000 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
Description
- This product is not approved for use in medical, clinical, surgical or other patient applications
Specifications
PTFE | |
Polypropylene | |
100°C |
Non-sterile | |
Male Slip Luer Outlet | |
13 mm |