Learn More
Cytiva (formerly Pall Lab) Acrodisc™ Syringe Filters with Supor™ Membrane, Sterile
Sterile Acrodisc syringe filters featuring Supor™ membrane for high throughputs, fast filtration, and low protein binding. Available in 13 mm, 25 mm and 32 mm sizes, with pore sizes ranging from 0.1 μm to 5.0 μm.
Brand: Cytiva (formerly Pall Lab) 4618
217.94 GBP valid until 2024-12-31
Use promo code "21934" to get your promotional price.
Additional Details : Weight : 0.22800kg
Description
The syringe filter is the laboratory workhorse that protects sample or culture quality and sterility.
The Acrodisc product line includes high-performance dual-membrane and combination filter technology which gives improved throughput and higher debris clean up in a single syringe filter. These filters help provide enough capacity to filter an entire sample in one go.
- Gamma-irradiated individual blister packs ensure sterility
- Ergonomic blister packs assure sterile storage, handling, and connections
- Superior membrane performance achieves high filtration flow and throughput
- Integrated dual-layer pre-filter for high dirt-holding capacity and increased throughput
- Low protein binding ensures high protein recovery
Not recommended for use with some ketones.
This product is not approved for use in medical, clinical, surgical or other patient applications.
Specifications
PES | |
Sterile | |
50/Pk. |
0.8 μm | |
2.8 cm2 | |
25 mm |