missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva (formerly Pall Lab) AcroPrep™ 96 Filter Plates, 1 mL
Optimized for a variety of applications requiring larger per well volume processing.
£221.00 - £298.00
Product Code | Brand | Pore Size | Material | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Material | Price | Quantity & Availability | ||||
17154461
|
Cytiva (formerly Pall Lab)
5053 |
3.0/0.2 μm | Glass Fiber (Borosilicate Glass Without Binder), Bio-Inert (Modified Low Protein-Binding Nylon) |
£258.00
Pack of 5 |
Estimated Shipment: 30-08-2024
Log in to see stock. |
||||
17144461
|
Cytiva (formerly Pall Lab)
5051 |
1.0 μm | Glass Fiber (Borosilicate Glass Without Binder) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
17164461
|
Cytiva (formerly Pall Lab)
5055 |
0.2 μm | PTFE |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
17184461
|
Cytiva (formerly Pall Lab)
5063 |
0.8 μm | Mustang S |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
17174461
|
Cytiva (formerly Pall Lab)
5056 |
0.45 μm | PTFE |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Plates are constructed of chemically resistant, biologically-inert polypropylene
- This product is not approved for use in medical, clinical, surgical or other patient applications
Specifications
Non-sterile | |
5/Pk. | |
900 μL (Sample) |