missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva (formerly Pall Lab) AcroPrep™ Advance 96-well Filter Plates for Lysate Clearance
Optimized for a variety of applications requiring larger per well volume processing.
£258.00 - £430.00
Specifications
Material (Membrane) | Borosilicate Glass w/o Binder, Supor (PES) |
---|---|
Sterility | Non-sterile |
Housing Material | Polypropylene Housing |
Product Code | Brand | Volume (Metric) | Pore Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Pore Size | Price | Quantity & Availability | ||||
17184611
|
Cytiva (formerly Pall Lab)
8075 |
350 μL | 3.0/0.2 μm |
£430.00
Pack of 10 |
Estimated Shipment: 11-09-2024
Log in to see stock. |
||||
17124611
|
Cytiva (formerly Pall Lab)
8040 |
350 μL | 3.0/1.2 μm |
£326.00
Pack of 10 |
Estimated Shipment: 30-08-2024
Log in to see stock. |
||||
17144631
|
Cytiva (formerly Pall Lab)
8175 |
1 mL | 3.0/0.2 μm |
£258.00
Pack of 5 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
17194631
|
Cytiva (formerly Pall Lab)
8275 |
2 mL | 3.0/0.2 μm |
£315.00
Pack of 5 |
Estimated Shipment: 11-09-2024
Log in to see stock. |
||||
Description
- Plates are constructed of chemically resistant, biologically-inert polypropylene
- This product is not approved for use in medical, clinical, surgical or other patient applications
Specifications
Borosilicate Glass w/o Binder, Supor (PES) | |
Non-sterile | |
Polypropylene Housing |