missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva (formerly Pall Lab) AcroPrep™ Advance 96-well Filter Plates for Protein Purification
Optimized for a variety of applications requiring larger per well volume processing.
£243.00 - £378.00
Specifications
Sterility | Non-sterile |
---|---|
Housing Material | Polypropylene Housing |
Quantity | 10/Pk. |
Volume (Metric) | 350 μL |
Product Code | Brand | Pore Size | Material (Membrane) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Material (Membrane) | Price | Quantity & Availability | ||||
17144601
|
Cytiva (formerly Pall Lab)
8029 |
0.45 μm | Supor (PES) |
£378.00
Pack of 10 |
Estimated Shipment: 19-09-2024
Log in to see stock. |
||||
17114611
|
Cytiva (formerly Pall Lab)
8039 |
1.2 μm | Supor (PES) |
£243.00
Pack of 10 |
Estimated Shipment: 05-09-2024
Log in to see stock. |
||||
17124601
|
Cytiva (formerly Pall Lab)
8022 |
0.8 μm | Mustang Q |
£326.00
Pack of 10 |
Estimated Shipment: 16-10-2024
Log in to see stock. |
||||
Description
- Plates are constructed of chemically resistant, biologically-inert polypropylene
- This product is not approved for use in medical, clinical, surgical or other patient applications
Specifications
Non-sterile | |
Polypropylene Housing | |
10/Pk. | |
350 μL |