Learn More
Fisherbrand™ Acrylic 3-Compartment Dispensing Bin
Keep spare lab and office items easily accessible. Acrylic Dispensing Bins have large openings with hinged lids for easy filling and dispensing. The sturdy clear bins make it easy to monitor inventory. Four compartments help organize small parts.
Brand: Fisherbrand™
116.10 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : 46
Additional Details : Weight : 0.98000kg
Description
- Ideal for pipette tips, tubes, fittings, syringe filters, septa and other small lab and office items
- Made from 3 mm thick, transparent acrylic for at-a-glance inventory monitoring
- Hinged lids over generous-sized openings for rapid filling and dispensing
- Three compartments help to organize and categorize items
- Flip-top covers keep products secure and dust free
- Includes non-skid rubber feet
Specifications
Storage Bin | |
Transparent | |
To keep spare parts, vials, syringe filters, pipettor tips, septa and other small laboratory and office items | |
8.3 in. | |
155 mm |
Acrylic | |
Rectangular | |
1 Ea. | |
210 mm | |
212 mm |