missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Acrylic 3-Place Pipette Stand
GREENER_CHOICE

Leans back on an angle so there is no danger of pipettes falling out. Acrylic 3-Place Pipette Stand grasps the pipettes in two places for secure hold.

Brand:  Heathrow Scientific™ HS206203

71.70 GBP valid until 2025-03-30
Use promo code "24134" to get your promotional price.


Product Code. 10760774

  • £88.35 / Each
Estimated Shipment: 24-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Acrylic construction
  • Classic 3-place pipette stand
  • Designed to hold most major pipette brands
Specifications

Specifications

Pipette Stand
Acrylic
Z-shaped
No
1 Ea.
6 in.
6.8 in.
8.1 in.
Pipettes
3
2 Tiers
Non-sterile
15.3 cm
17.2 cm
20.64 cm
Upper: 25 mm, Lower: 20 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Heathrow Scientific™ Acrylic 3-Place Pipette Stand > Acrylic 3-Place Pipette Stand; Color: Clear

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.