Learn More
Heathrow Scientific™ Acrylic 4-Place Pipette Stand
Leans back on an angle so there is no danger of pipettes falling out. Acrylic 4-Place Pipette Stand grasps the pipettes in two places for secure hold.
Brand: Heathrow Scientific™ HS206204
70.20 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Additional Details : Weight : 0.64410kg
Description
- Acrylic construction
- Classic 4-place pipette stand
- Designed to hold most major pipette brands
Specifications
Pipette Stand | |
Pipettes | |
4 | |
None | |
Non-sterile | |
14.6 cm | |
17.2 cm | |
20.64 cm | |
Upper: 25 mm; Lower: 20 mm |
Not Autoclavable | |
Acrylic | |
Z-shaped | |
No | |
1 Ea. | |
5.7 in. | |
6.8 in. | |
8.1 in. |