missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Acrylic Safety Glasses Dispenser
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
82.00 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Size:
Small
Large
Description
- Translucent acrylic dispensers provide easy access to safety accessories
- Ergonomically angled for easy dispensing
- Hinged lid protects glasses from dust and debris
- Flip open top for filling with tilt-open bottom for dispensing
- Set on counter or wall mount (screws included) for convenient access
- Large dispenser holds approximately 20 pairs of glasses
Small dispenser holds approximately 10 pairs of glasses
Specifications
Width (Metric) | 162 mm |
Depth (Metric) | 156 mm |
Color | Blue |
Product Type | Dispenser |
For Use With (Equipment) | Safety Glasses |
Includes | Wall mounting screws |
Length (Metric) | 227 mm |
No. per Pack | 1 Ea. |
Size | Small |
Material | Acrylic |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'