missing translation for 'onlineSavingsMsg'
Learn More
Fisherbrand™ Acrylic Safety Glasses Dispenser Product Code.: 11893460
In Stock
to see stock.
Add to basket

Fisherbrand™ Acrylic Safety Glasses Dispenser
GREENER_CHOICE

Product Code. 11893460 Shop All Fisherbrand Products
Large
Click to view available options
Size:
Small
Large

Product Code. 11893460

In Stock
to see stock.
Edge
Add to basket
Add to basket

Access safety accessories with ease. Fisherbrand™ Acrylic Safety Glasses Dispenser holds protective goggles, other safety items and personal items to keep them safe and clean. They are ergonomically angled for easy retrieval. Transparent blue dispensers are available in two sizes.

  • Translucent acrylic dispensers provide easy access to safety accessories
  • Ergonomically angled for easy dispensing
  • Hinged lid protects glasses from dust and debris
  • Flip open top for filling with tilt-open bottom for dispensing
  • Set on counter or wall mount (screws included) for convenient access
  • Large dispenser holds approximately 20 pairs of glasses
    Small dispenser holds approximately 10 pairs of glasses
Greener Choice Claims
  • Environmental benefits include:
    • Recyclable

Specifications

Width (Metric) 203 mm
Depth (Metric) 406 mm
Color Blue
Product Type Dispenser
For Use With (Equipment) Safety Glasses
Includes Wall mounting screws
Length (Metric) 203 mm
No. per Pack 1 Ea.
Size Large
Material Acrylic
  • Multiple Manufacturers
    Save up to 60% on gloves, apparel, and more
    Promo Code: 24131

    Expires2025-06-08

    New Offer
    Shop Now
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Acrylic Safety Glasses Dispenser >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.