missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Acrylic Glove Box Holder

Click to view available options
Capacity:
1 Box
2 boxes
3 boxes
Dimensions (D x W x H) Interior:
110 x 141 x 260 mm
110 x 295 x 260 mm
110 x 295 x 385 mm
Specifications
Specifications
Product Type | Glove Box Holder |
Color | Clear |
Depth (Metric) | 110 mm |
Dimensions (D x W x H) Interior | 110 x 295 x 385 mm |
Width (Metric) | 295 mm |
Height (Metric) | 260 mm |
Material | Acrylic |
Capacity | 3 boxes |
Includes | Wall Mount Screw |
Quantity | 1 Ea. |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 10
Documents
Scientific Resources
Brochures
Fisherbrand Focus on glassware and plasticware
File size: 66.4 MB
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Acrylic Glove Box Holder >
Spot an opportunity for improvement?Share a Content Correction