missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Acrylic Group Lockout Centre
Use the Acrylic Group Lockout Centre for group lockout situations involving a large number of workers and equipment. Can also be used as a lock storage box. Transparent front cover allows for easy viewing of contents.
£158.00 - £176.00
Specifications
Product Type | Lock Box |
---|---|
Color | Red |
Material | Acrylic |
For Use With (Application) | Lockout Tagout |
Height (English) | 7.68 in. |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
11796775
|
Brady™
800127 |
18 Hooks |
£162.00
Each |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||||
11706695
|
Brady™
800117 |
3 Hooks |
£158.00
Each |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||||
10421100
|
Brady™
800116 |
8 Hooks |
£176.00
Each |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||||
Description
- For group lockout situations involving a large number of workers and equipment.
- Can also be used as a lock storage box.
- Transparent front cover allows for easy viewing of contents.
- 8 hooks for keys and 1 slot for locks.
- Lock boxes are supplied without contents.
Specifications
Lock Box | |
Acrylic | |
7.68 in. |
Red | |
Lockout Tagout | |
1 Ea. |