Learn More
Fisherbrand™ Acrylic Parafilm™ Dispenser
Store, dispense and cut sealing film. Fisherbrand™ Acrylic Parafilm™ Dispenser features a serrated cutting blade to easily slice film. Sturdy dispenser holds 50mm or 100mm rolls without cluttering your workspace. Clear sides make it easy to monitor inventory level.
Brand: Fisherbrand™
129.11 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : 46
Additional Details : Weight : 0.57420kg
Description
- Heavy-duty construction for increased durability
- Ideal for Parafilm™, tape, labels and Tough-Tags™
- Strong, crystal-clear acrylic dispenser with a serrated cutting blade
- Holds two 50mm rolls side-by-side or one 100mm roll
Specifications
Parafilm Dispenser | |
168 mm | |
175 mm | |
2 x 50 mm rolls or 1 x 100 mm roll | |
1 Ea. |
Clear | |
119 mm | |
Acrylic | |
Parafilm™ Sealing Film rolls |