Learn More
Fisherbrand™ Acrylic Pipette Stand

Leans back on an angle so there is no danger of pipettes falling out. Acrylic Pipette Stand grasps the pipettes in two places for secure hold.
Brand: Fisherbrand™ HS20620
52.49 GBP valid until 2025-03-30
Use promo code "24134" to get your promotional price.
Description
- Acrylic construction.
- Holds up to 6 pipettes.
- Designed to work with most major pipette brands.
Specifications
Pipette Stand | |
Clear | |
6 | |
2 Tiers | |
Non-sterile | |
29.5 cm | |
17.2 cm | |
20.3 cm | |
Upper: 25 mm; Lower: 20 mm |
Not Autoclavable | |
Pipetters | |
Rectangular | |
No | |
1 Ea. | |
11.6 in. | |
6.8 in. | |
8 in. |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.