missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Acrylic Plastic Thermostat Jacket
£103.00 - £315.00
Specifications
For Use With (Equipment) | Thermostat |
---|---|
Material | Acrylic Plastic |
Type | Thermostat Jacket |
Max. Temperature (Metric) | 60°C |
Product Code | Brand | Diameter (Metric) Outer | Diameter (Metric) Inner | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Diameter (Metric) Inner | Height (Metric) | Price | Quantity & Availability | |||
10732852
|
Cytiva
18-0011-73 |
400 mm | 16 mm | 400 mm | N/A | ||||
10526740
|
Cytiva
18-0011-74 |
700 mm | 16 mm | 700 mm |
£148.00
Each |
Estimated Shipment: 12-02-2025
Log in to see stock. |
|||
10660951
|
Cytiva
18-1000-82 |
200 mm | 26 mm | 200 mm |
£117.00
Each |
Estimated Shipment: 10-01-2025
Log in to see stock. |
|||
10743802
|
Cytiva
18879101 |
1000 mm | 26 mm | 1000 mm |
£300.00
Each |
Estimated Shipment: 12-02-2025
Log in to see stock. |
|||
10392910
|
Cytiva
18-0011-67 |
400 mm | 26 mm | 400 mm |
£158.00
Each |
In Stock
Log in to see stock. |
|||
10733042
|
Cytiva
18-0011-68 |
700 mm | 26 mm | 700 mm |
£184.00
Each |
Estimated Shipment: 12-02-2025
Log in to see stock. |
|||
10009219
|
Cytiva
18-8765-01 |
1000 mm | 50 mm | 1000 mm |
£315.00
Each |
In Stock
Log in to see stock. |
|||
10230930
|
Cytiva
18-1000-83 |
200 mm | 50 mm | 200 mm |
£155.00
Each |
In Stock
Log in to see stock. |
|||
10601721
|
Cytiva
18-0011-78 |
300 mm | 50 mm | 300 mm |
£208.00
Each |
In Stock
Log in to see stock. |
|||
10691711
|
Cytiva
18-0011-77 |
600 mm | 50 mm | 600 mm |
£247.00
Each |
Estimated Shipment: 12-02-2025
Log in to see stock. |
|||
Description
Specifications
Thermostat | |
Acrylic Plastic | |
Thermostat Jacket | |
60°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title