missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Acrylic Retro Reflective Sheeting Marking Tape
The marking of transport routes must be both flexible and durable, as they are constantly adapted to the changing demands and needs within your facility or warehouse. This Acrylic Retro Reflective Sheeting Marking Tape gives an extra margin of safety during blackouts, at night, or in low-light conditions.
£28.40 - £38.10
Specifications
Certifications/Compliance | ASTM D 2979, ASTM D 523 |
---|---|
Adhesive Type | Permanent Acrylic |
Material | Plastic |
Finish | Semi-gloss |
For Use With (Application) | Utility plant markings, Reflective Bradystake Warning Stakes, Reflective warning stripes |
Product Code | Brand | Description | Dimensions (L x W) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Dimensions (L x W) | Price | Quantity & Availability | ||||
11771925
|
Brady™
076310 |
Reflective Stripes Tape - Black / White | 4.57 m x 50.80 mm |
£28.90
1 roll |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
11761925
|
Brady™
076308 |
Reflective Stripes Tape - Yellow / Black | 4.57 m x 50.80 mm |
£28.40
1 roll |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
11781925
|
Brady™
076312 |
Reflective Stripes Tape - Yellow / Black | 4.57 m x 76.20 mm |
£38.10
1 roll |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
11701645
|
Brady™
076309 |
Reflective Stripes Tape - Red / White | 4.57 m x 50.80 mm |
£28.90
1 roll |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
11711645
|
Brady™
076313 |
Reflective Stripes Tape - Red / White | 4.57 m x 76.20 mm |
£38.10
1 roll |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
Description
- The marking of transport routes must be both flexible and durable, as they are constantly adapted to the changing demands and needs within your facility or warehouse.
- These tapes give an extra margin of safety during blackouts, at night, or in low-light conditions.
Specifications
ASTM D 2979, ASTM D 523 | |
Plastic | |
Utility plant markings, Reflective Bradystake Warning Stakes, Reflective warning stripes | |
4.57 m | |
-40°F to +158°F | |
0.081 mm |
Permanent Acrylic | |
Semi-gloss | |
15 ft. | |
1 Roll | |
-40°C to +70°C |