missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell ActivArmr™ 27-905 Nitrile-Coated Gloves with Ansell Grip™ Technology
Click to view available options
Size:
8
9
10
11
Description
- Ideal for tough applications with a combination of three technologies: Ansell Grip™ Technology, Fortix™ Technology and Ripel™ Technology
- Ansell's unique nitrile formulation is now more durable with patented Fortix™ Technology to offer resistance to abrasive and sharp materials
- Ansell Grip™ Technology enhances grip in dry, wet, and oily environments
- Full coating with Ripel™ Technology provides an outstanding barrier to grease and oil, without degrading like leather or cotton
- Soft polycotton liner provides a cooler feeling to the hands
- Safety cuff extends protection up the wrist
Specifications
ANSI Abrasion Rating | ANSI 6 |
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, REACH Compliant |
Coating Material | Nitrile |
Color | Blue |
Cut Resistance Rating | ANSI A2 |
Hand | Specific |
Size | 8 |
EN388 Standard | 4221C |
For Use With (Application) | Machinery, Equipment Operation, Oil Drilling, and Maintenance |
Glove Cuff Color | Natural |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'