missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell ActivArmr™ 97-012 General Purpose Hi-Viz™ Gloves
Shop All Ansell Products
missing translation for 'orderingAttributeHoverText'
Size:
7
8
9
10
11
Description
- High visibility on back of the hand and palm side increases safety
- 15-gauge liner minimizes perspiration and offers comfortable all day wear
- Ergonomically designed forms provide naturally curved, relaxed fit to reduce hand fatigue
- Provides dexterity for the ability to pick up small items
- Enhances grip in wet and dry conditions
- Silicone free

Specifications
Specifications
ANSI Abrasion Rating | ANSI 3 |
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, REACH Compliant |
Coating Material | Nitrile |
Color | Hi-vis Orange |
Cut Resistance Rating | ANSI A1 |
Hand | Specific |
Latex Free | Yes |
Material | Nylon |
Size | 11 |
EN388 Standard | 3131A |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell ActivArmr™ 97-012 General Purpose Hi-Viz™ Gloves >
Spot an opportunity for improvement?Share a Content Correction