missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell ActivArmr™ 97-100 Oilfield Service Gloves with Ansell Grip™ Technology
missing translation for 'orderingAttributeHoverText'
Size:
8
9
10
11
Description
- Enhanced grip and protection from oil penetration to enhance productivity
- DuPont™ Aramid Fibers provide moderate cut resistance
- Hi-Vis design is ideal for low light job sites and applications
- Contact heat rated for protection against heated pipes and vessels
Specifications
ANSI Abrasion Rating | ANSI 4 |
Certifications/Compliance (Europe) | CE 0086, EN 407:2004, EN 420:2003 + A1:2009, REACH Compliant |
Coating Material | Nitrile |
Color | Hi-vis Orange |
Cut Resistance Rating | ANSI A2 |
Hand | Specific |
Material | Nylon |
Size | 8 |
EN388 Standard | 4242B |
Glove Cuff Style | Knit |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'