missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell ActivArmr™ 97-100 Oilfield Service Gloves with Ansell Grip™ Technology
Shop All Ansell Products
Click to view available options
Size:
8
9
10
11
Description
- Enhanced grip and protection from oil penetration to enhance productivity
- DuPont™ Aramid Fibers provide moderate cut resistance
- Hi-Vis design is ideal for low light job sites and applications
- Contact heat rated for protection against heated pipes and vessels

Specifications
Specifications
ANSI Abrasion Rating | ANSI 4 |
Certifications/Compliance (Europe) | CE 0086, EN 407:2004, EN 420:2003 + A1:2009, REACH Compliant |
Coating Material | Nitrile |
Color | Hi-vis Orange |
Cut Resistance Rating | ANSI A2 |
Hand | Specific |
Material | Nylon |
Size | 11 |
EN388 Standard | 4242B |
Glove Cuff Style | Knit |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell ActivArmr™ 97-100 Oilfield Service Gloves with Ansell Grip™ Technology >
Spot an opportunity for improvement?Share a Content Correction