missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell ActivArmr™ 97-681 PVC-Coated Cold Resistant Waterproof Gloves
Click to view available options
Size:
8
9
10
11
Description
- PVC foam coating provides grip and flexibility in temperatures down to -25°C (-15°F)
- RIPEL™ Technology keeps liquids out to keep hands dry and warm
- Two-layer design protects agains liquid and mechanical risks, while also providing warmth and comfort
- Thin enough to handle small objects, but protective enough for harsh environments
- Helps to prevent frostbite
Specifications
Specifications
ANSI Abrasion Rating | ANSI 3 |
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009; Category II |
Coating Material | PVC |
Color | Blue |
Cut Resistance Rating | ANSI A2 |
Hand | Specific |
Material | Nylon |
Size | 9 |
EN388 Standard | 2231B |
For Use With (Application) | Food Processing, Infrastructure Maintenance, and Oil/Gas |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'