missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell ActivArmr™ 97-681 PVC-Coated Cold Resistant Waterproof Gloves
An insulating acrylic liner combined with RIPEL™ Technology helps to keep hands dry and warm for an extended period of time. PVC coating enhances grip capabilities and remains flexible, even in the coldest conditions.
£96.40
Specifications
ANSI Abrasion Rating | ANSI 3 |
---|---|
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009; Category II |
Coating Material | PVC |
Color | Blue |
Cut Resistance Rating | ANSI A2 |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15930147
|
Ansell
97681080 |
8 |
£96.40
6 pairs |
In Stock
Log in to see stock. |
|||||
15940147
|
Ansell
97681090 |
9 |
£96.40
6 pairs |
In Stock
Log in to see stock. |
|||||
15950147
|
Ansell
97681100 |
10 |
£96.40
6 pairs |
Estimated Shipment: 22-10-2024
Log in to see stock. |
|||||
15960147
|
Ansell
97681110 |
11 |
£96.40
6 pairs |
Estimated Shipment: 23-12-2024
Log in to see stock. |
|||||
Description
- PVC foam coating provides grip and flexibility in temperatures down to -25°C (-15°F)
- RIPEL™ Technology keeps liquids out to keep hands dry and warm
- Two-layer design protects agains liquid and mechanical risks, while also providing warmth and comfort
- Thin enough to handle small objects, but protective enough for harsh environments
- Helps to prevent frostbite
Specifications
ANSI 3 | |
PVC | |
ANSI A2 | |
Nylon | |
Food Processing, Infrastructure Maintenance, and Oil/Gas | |
Acrylic | |
-15°F |
EN 420:2003 + A1:2009; Category II | |
Blue | |
Specific | |
2231B | |
Gauntlet | |
ActivArmr™ 976-81 | |
-25°C |