missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell ActivArmr Electrical Insulating Gloves Class 4, Black, 18 in.
Shop All Ansell Products
Click to view available options
Size:
9
10
11
12
Description
- Performance Profile comfort
- Natural Rubber Latex for ultimate durability and flexibility
- Ergonomically-designed hand at rest shape for less hand fatigue
- Generous flared cuff allows room for clothing and improves ventilation
- Case hardened finish provides smoother surface for easy donning and doffing performance and protection
- Product meets all applicable NFPA, OSHA and CSA standards
- Environmentally-Friendly
- Proprietary dipping process
- ISO 14001 certified manufacturing facility

Spécification
Spécification
Certifications/Compliance (Europe) | CE Number, Category III, EN 420:2003 + A1:2009, EN 60903:2003, Class 4 |
Color | Black |
Hand | Specific |
Material | Natural Latex Rubber |
Product Type | Electrical Protection Gloves |
Size | 12 |
For Use With (Application) | Applications with risk of touch voltage, Electrical Contractors, Maintenance Repairs and Operations in all industrial environments (MRO), Mass Transit Repair and Maintenance, Power maintenance, repair and transmission, Telecom repair near electrical wires |
Glove Cuff Color | Black |
Glove Cuff Style | Beaded/Rolled |
Series | RIG418B |
Afficher plus |
Suggestions de produits
Customers who viewed this item also viewed
Viewing 1-5 of 7
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Ansell ActivArmr Electrical Insulating Gloves Class 4, Black, 18 in. >
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu