missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell ActivArmr Gloves Class 0 - RIG014R
Click to view available options
Size:
12
Description
- Electrical Insulating Gloves are made from natural rubber latex using a proprietary environmentally friendly dipping process for ultimate flexibility and dexterity.
- Their ergonomic hand-at-rest shape and non-splayed fingers reduce hand fatigue.
- The generous flared cuff allows room for clothing.
- The design also features a smooth-finish for easy donning and doffing.
- Certified for resistance to acid (Category A), Ozone (Category Z) and very low temperatures (Category C).
- Applications with risk of touch voltage AC maximum 1000 V (DC maximum 1500)
Specifications
Arc Flash | Arc Rating of APC 1, Arc flash certified as per IEC 614821-2:2014 and ATSM F2675:2021 standards |
Certifications/Compliance (Europe) | CE Number, Ecovadis label, EN ISO 21420:2020, EN 60903:2003, PPE category ELECTRICAL, Category III, Arc Rating of APC 1, ASTM D120, EN388:2016, REACH Compliant |
Color | Red |
Hand | Specific |
Material | Natural Rubber |
Product Type | Electrical Insulating Gloves |
Size | 12 |
For Use With (Equipment) | Applications with risk of touch voltage Electrical Contractors Hybrid engine manufacturing and repair Maintenance Repairs and Operations in all industrial environments (MRO) Mass Transit Repair and Maintenance Power maintenance, repair and transmission Telecom repair near electrical wires |
Glove Cuff Style | Gauntlet |
Length (English) | 14 in. |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'