missing translation for 'onlineSavingsMsg'
Learn More

Socorex™ Acura™ Manual 855 Multi-channel Micropipettes

Multi-channel micropipette for use with microplates. Socorex™ Acura™ Manual 855 Multi-channel Micropipettes combine high-tech materials with exceptional ergonomics to guarantee outstanding performance and results.

Brand:  Socorex™ 855.12.200

Code : 04

Additional Details : Weight : 0.40000kg

 View more versions of this product

Product Code. 10307442

  • £725.00 / Each
Estimated Shipment: 02-09-2024
to see stock.
Add to basket

Description

Description

  • Exceptional, user-friendly ergonomics.
  • Smart and reliable volume adjustment.
  • Precision digital display visible at all times.
  • Justip™ adjustable tip ejector fitting most tips.
  • Swift-set user calibration system.
  • Shock, UV-light and autoclaving resistance.
  • 360° rotation of volumetric module allows selection of optimal working position.
  • Adjustable tip ejector.
Specifications

Specifications

<±0.9% - <±0.7%
Autoclavable
Microplate
12
Multi-Channel Micropipette
<±0.6% - <±0.3%
36 Months
ISO 8655, GMP, GLP, NCCLS, CE directive IVD 98/79 EEC (in vitro diagnostic medical devices).
Yellow
Acura™ Manual 855
Acura™
20 to 200 μL
1 Each
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers