missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Socorex™ Acura™ Manual 855 Multi-channel Micropipettes
Multi-channel micropipette for use with microplates. Socorex™ Acura™ Manual 855 Multi-channel Micropipettes combine high-tech materials with exceptional ergonomics to guarantee outstanding performance and results.
£630.00 - £775.00
Specifications
Certifications/Compliance | ISO 8655, GMP, GLP, NCCLS, CE directive IVD 98/79 EEC (in vitro diagnostic medical devices). |
---|---|
Autoclavable | Autoclavable |
For Use With | Microplate |
Model | Acura™ Manual 855 |
Product Line | Acura™ |
Product Code | Brand | Volume (Metric) | Number of Channels | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Number of Channels | Price | Quantity & Availability | ||||
10630863
|
Socorex™
855.12.010 |
0.5 to 10 μL | 12 |
£775.00
Each |
Estimated Shipment: 02-10-2024
Log in to see stock. |
||||
10307442
|
Socorex™
855.12.200 |
20 to 200 μL | 12 |
£725.00
Each |
Estimated Shipment: 02-09-2024
Log in to see stock. |
||||
10310271
|
Socorex™
855.12.050 |
5 to 50 μL | 12 |
£725.00
Each |
Estimated Shipment: 02-10-2024
Log in to see stock. |
||||
10707924
|
Socorex™
855.08.010 |
0.5 to 10 μL | 8 |
£675.00
Each |
Estimated Shipment: 01-10-2024
Log in to see stock. |
||||
10043702
|
Socorex™
855.08.050 |
5 to 50 μL | 8 |
£630.00
Each |
Estimated Shipment: 01-10-2024
Log in to see stock. |
||||
10605913
|
Socorex™
855.08.200 |
20 to 200 μL | 8 |
£630.00
Each |
Estimated Shipment: 22-10-2024
Log in to see stock. |
||||
10414072
|
Socorex™
855.08.350 |
40 to 350 μL | 8 |
£630.00
Each |
Estimated Shipment: 02-10-2024
Log in to see stock. |
||||
10185792
|
Socorex™
855.12.350 |
40 to 350 μL | 12 |
£725.00
Each |
Estimated Shipment: 02-10-2024
Log in to see stock. |
||||
Description
- Exceptional, user-friendly ergonomics.
- Smart and reliable volume adjustment.
- Precision digital display visible at all times.
- Justip™ adjustable tip ejector fitting most tips.
- Swift-set user calibration system.
- Shock, UV-light and autoclaving resistance.
- 360° rotation of volumetric module allows selection of optimal working position.
- Adjustable tip ejector.
Specifications
ISO 8655, GMP, GLP, NCCLS, CE directive IVD 98/79 EEC (in vitro diagnostic medical devices). | |
Microplate | |
Acura™ | |
36 Months |
Autoclavable | |
Acura™ Manual 855 | |
1 Each |