missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Adamas Blades for Disposable Magnetic Blade Carriers
Choose between two sizes of Epredia™ Adamas Blades for Disposable Magnetic Blade Carriers, available in 60 mm and 80 mm.
£56.80 - £259.00
Specifications
Product Type | Disposable, Magnetic |
---|---|
For Use With (Equipment) | Disposable Magnetic Blade Carrier |
Width (Metric) | 18 mm |
Product Code | Brand | Length (Metric) | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Quantity | Price | Quantity & Availability | ||||
12697816
|
Epredia™
160010 |
60 mm | 10/Cs. |
£56.80
Pack of 10 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
12607826
|
Epredia™
160020 |
60 mm | 50/Cs. | N/A | |||||
12627826
|
Epredia™
160050 |
80 mm | 50/Cs. | N/A | |||||
Specifications
Disposable, Magnetic | |
Disposable Magnetic Blade Carrier | |
18 mm |