missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Adapter
Shop All Eppendorf Products
Click to view available options
For Use With (Equipment):
Adapter 13x75-100mm round bottom/PL/TB
Adapter 15mL conical tubes, PL/TB
Adapter 16x75-100mm round bottom/PL/TB
Adapter 17.5x100mm round bottom/PL/TB
Adapter 50mL conical tubes, PL/TB
for 500mL Nalgene
for 600mL TPP
Unit Size:
Pack of 2
Description
Adapter, for 50mL, set of 2 pcs.
Specifications
Specifications
| For Use With (Equipment) | Adapter 50mL conical tubes, PL/TB |
| No. per Pack | Set of 2 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction