missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Adapter for 50 ml Falcon™ Tubes as a Reorder
Brand: Eppendorf™ 5804728009
55.69 GBP valid until 2025-07-13
Use promo code "24135" to get your promotional price.
This item is not returnable.
View return policy
Description

Specifications
Adapter | |
50 mL | |
8 |
Falcon | |
Conical Falcon Tube as a Reorder | |
8 Pack |
Special Offers
-
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
New Offer Save Up to 85%
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Eppendorf™ Adapter for 50 ml Falcon™ Tubes as a Reorder > Device Holds: 8
Spot an opportunity for improvement?Share a Content Correction