missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Adapter for Rotor S-4-104

Product Code. 15559484 Shop All Eppendorf Products
Click to view available options
Capacity:
14 x 14 mL Tubes
Unit Size:
Pack of 2
This item is not returnable. View return policy

Product Code. 15559484

Brand: Eppendorf™ 5825748000

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Facilitates use of round-bottom tube array in rotor buckets for S-4-104 rotor.

  • Suitable for S-4-104 rotor buckets
  • Accepts 14 x 14 mL, round-bottom tubes, size 17.5 x 100 mm
TRUSTED_SUSTAINABILITY

Specifications

Tube Type Round Bottom
Capacity 14 x 14 mL Tubes
Max. Tube Diameter 17.5 mm
Max. Tube Length 100 mm
For Use With (Equipment) S-4-104 rotor and bucket
Vessels per Adapter 14
No. of Places 14
No. per Pack 2/Pk.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.