missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Adapter S-4x Universal Rotor Large
Shop All Eppendorf Products
Click to view available options
Capacity:
1 x 250 Conical Bottle
24 x 14 mL Round Bottom Tubes
28 x 9 mL Round Bottom Tubes
3 x Micro-fluidic Cards
7 x 50 mL Conical, Skirted Tubes
92 x 1.5/2.0 Microtubes
Unit Size:
Each
Pack of 2
Description
- Suitable for S-4xUniversal-Large rotor buckets
- Accommodates selected array of tubes, bottles, or cards
Specifications
Specifications
| Tube Type | Round Bottom |
| Capacity | 28 x 9 mL Round Bottom Tubes |
| Max. Tube Diameter | 17.5 mm |
| Max. Tube Length | 136 mm |
| For Use With (Equipment) | S-4xUniversal-Large |
| Vessels per Adapter | 28 |
| No. of Places | 28 |
| No. per Pack | 2/Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction