missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Adapters for 1.5/2.0mL Microcentrifuge Rotors
Shop All Eppendorf Products
Click to view available options
Capacity:
6 x 0.2 mL PCR Tubes
6 x 0.25 to 0.4 mL Microtainer Tubes
6 x 0.5 to 0.6 mL Microtainer Tubes
6 x 0.5 to 0.6 mL PCR Tubes
For Use With (Application):
0.2mL PCR Tubes
0.4mL Backman Tubes
0.5mL or 0.6mL Microtainer Tubes
Tube Type:
Backman
Eppendorf
PCR
Unit Size:
Pack of 6
Description
- Adaptors for rotors
- Available in packs of 6
Specifications
Specifications
| Type | Adapter |
| Tube Type | Backman |
| Capacity | 6 x 0.5 to 0.6 mL PCR Tubes |
| For Use With (Equipment) | Rotors |
| Angle | Fixed |
| For Use With (Application) | 0.4mL Backman Tubes |
| No. per Pack | 6/Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction