missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Adapters For 100mL Rectangular Bucket

Product Code. 10648821 Shop All Eppendorf Products
Click to view available options
Capacity:
1.2 to 5 mL
1.5 to 2 mL
15 mL
18 to 120 mL
18 to 30 mL
2.6 to 7 mL
3 to 15 mL
30 to 50 mL
50 mL
50 to 75 mL
7 to 18 mL
Unit Size:
Pack of 2
This item is not returnable. View return policy

Product Code. 10648821

Brand: Eppendorf™ 5804757009

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

For use with Eppendorf Tubes

  • Adapters for rectangular buckets
  • For use with Rotor A-4-44
  • Available in a variety of sizes for a wide range of applications
TRUSTED_SUSTAINABILITY

Specifications

Type Adapter
Capacity 18 to 30 mL
For Use With (Equipment) 100mL Rectangular Bucket
Bore Size (Metric) 26 mm
No. of Places 8
For Use With (Application) Standard, Vacutainer, Falcon and micro test tubes
No. per Pack 2 Pack
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.