missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Adapters For 85mL Round Bucket

Brand:  Eppendorf™ 5702736007

164.00 GBP valid until 2024-12-31
Use promo code "23292" to get your promotional price.



Code : A0

Additional Details : Weight : 0.16400kg

 View more versions of this product

Product Code. 10669651

  • £173.00 / Pack of 2
In Stock
to see stock.

Description

Description

Specifications

Specifications

Adapter
1 to 1.4 mL
8.5 mm
2 Pack
Conical Falcon
85mL Round Bucket
20
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers