missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Adapters For 85mL Round Bucket
Brand: Eppendorf™ 5702723002
164.00 GBP valid until 2024-12-31
Use promo code "23292" to get your promotional price.
Code : 99
Additional Details : Weight : 1.00000kg
Specifications
Adapter | |
15 mL | |
17.2 mm | |
2 Pack |
Conical Falcon | |
85mL round bucket | |
2 |