missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Adapters For Eppendorf™ Rotor A-4-81
Add flexibility to Eppendorf Centrifuges with these rotor adapters
£187.00
Specifications
Type | Adapter |
---|---|
Tube Type | Flat |
For Use With (Equipment) | Rotor A-4-81 Eppendorf |
Bore Size (Metric) | 11 mm |
No. of Places | 80 |
Product Code | Brand | Capacity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Price | Quantity & Availability | |||||
11883422
|
Eppendorf™
5810745004 |
1.5 to 2 mL |
£187.00
Pack of 2 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11893422
|
Eppendorf™
5810746000 |
2.6 to 5 mL |
£187.00
Pack of 2 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Adapters
- For Eppendorf™ Rotor A-4-81
Specifications
Adapter | |
Rotor A-4-81 Eppendorf | |
80 |
Flat | |
11 mm | |
2 Pack |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title