missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ 50mL Falcon Tube Rotor Adapter
This adapter provides flexibility for 100mL round buckets in Rotor A-4-38.
Brand: Eppendorf™ 5702734004
Code : 99
Additional Details : Weight : 0.13000kg
Description
- Holds 1 50mL conical tube
- For use with Rotor A-4-38
- Set of 2
Specifications
Adapter | |
50 mL | |
30 mm | |
2 Pack |
Conical Falcon | |
Round bucket | |
1 |