missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Adapters For Fixed-Angle Conical Falcon™ Rotor
Shop All Eppendorf Products
Click to view available options
Capacity:
15 mL
50 mL
Unit Size:
Pack of 2
Description
- Set of 2 adaptors
- Compatible with Rotor F-34-6-38
Specifications
Specifications
| Type | Adapter |
| Tube Type | Conical Falcon |
| Capacity | 50 mL |
| For Use With (Equipment) | Fixed angle rotor |
| Bore Size (Metric) | 29.5 mm |
| No. of Places | 6 |
| No. per Pack | 2 Pack |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction