missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Adapters for HIGHConic III Rotor
Shop All Thermo Scientific Products
Click to view available options
Capacity:
1.5/2.0 mL
12 mL
16 mL
3.5 mL
38 mL
5 mL
6.5 mL
8 x 15 mL
Max. Tube Diameter:
11 mm
12 mm
13.5 mm
16 mm
17 mm
18 mm
25.5 mm
Max. Tube Length:
17 mm
40 mm
96 mm
100 mm
110 mm
114 mm
123 mm
Unit Size:
1 set
Pack of 2
Description
Accommodate conical tubes in the 50mL buckets for use with the Thermo Scientific HIGHConic III fixed angle rotor.
- Adapters to run various tubes in HIGHConic III rotor
Specifications
Specifications
| Type | Rotor Adapter |
| Tube Type | Round Bottom |
| Material | Polypropylene |
| Capacity | 5 mL |
| Max. Tube Diameter | 17 mm |
| Max. Tube Length | 100 mm |
| For Use With (Equipment) | HIGHConic III rotor (75005709) |
| Description | Adapters for 5mL round bottom tubes used in HIGHConic III rotor |
| No. of Places | 1 |
| Tube Size | 5 mL |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction