missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Adapters for Rotors
Adapters for Rotors are for use with a variety of Eppendorf™, Corning™ and Nalgene™ tubes and plates in different shapes and sizes.
Brand: Eppendorf™ 5920740008
Additional Details : Weight : 0.58500kg
Description
Available for use with:- 2.6 to 8 mL, set of 2 pcs.
- 250 mL flat, 175 to 225 mL conical, and Nunc™ 250 mL conical, set of 2 pcs.
- Please note that these conical bottles need to be used together with a conical form insert provided by the manufacturer.
- 49 x 2.6 to 8 mL, set of 2 pcs.
- 5.5 to 12 mL, set of 2 pcs.
- 500 mL Corning™, set of 2 pcs.
- 500 mL Nalgene™, set of 2 pcs.
- 50 mL, set of 2 pcs.
- 5 mL FACS, set of 2 pcs.
- 750 mL, set of 2 pcs.
- 9 mL, set of 2 pcs.
- Eppendorf Tubes™ 5.0 mL and 15 mL, set of 2 pcs.
- MTP, DWP, PCR plates, set of 2 pcs.
Specifications
Rotor Adapter | |
250 mL Flat, 175 to 225 mL Conical | |
Please note that these conical bottles need to be used together with a conical form insert provided by the manufacturer. |
Flat/Conical Bottom | |
Rotor S-4xUniversal-Large | |
2 |