missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Adapters for Round Single Blood Bag Buckets for Thermo Scientific™ HAEMAFlex™ 6/8 Rotors
Shop All Thermo Scientific Products
Click to view available options
Capacity:
6/8 x 500 mL Triple or Quad Blood Bag
Unit Size:
Pack of 2
Description
Thermo Scientific™ blood banking centrifuges offer the flexibility to select higher capacity rotors or match existing workflows, with a choice of Thermo Scientific™ HAEMAFlex™ rotors and bucket systems.
Address your lab’s regular- to medium-throughput blood processing needs with the HAEMAFlex 6 swinging bucket rotor or, utilizing the same bucket system, upgrade to the HAEMAFlex 8 swinging bucket rotor.
Select adapters for 450–500mL Triple or Quad blood bags or 450mL Single or Double blood bags.
Select adapters for 450–500mL Triple or Quad blood bags or 450mL Single or Double blood bags.
Specifications
Specifications
| Type | Blood Bag Adapter |
| Capacity | 6/8 x 500 mL Triple or Quad Blood Bag |
| For Use With (Equipment) | Single blood bag bucket with filter pack |
| Description | 450-500mL Triple or Quad Blood Bag Adapter (set of 2) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction