missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Adapters for TX-150 Swinging Bucket Rotors
Shop All Thermo Scientific Products
Click to view available options
Tube Type:
100 mL Round Bottom Open-Top Tube
11 mL IVF Tube
13 mL Urine Tube
25 mL Universal Flat/Skirted Tube
3/5 mL Blood Collection Tube
5/7 mL Blood Collection Tube
50 mL Conical or Skirted Tube
Microtube
missing translation for 'unitSize'
Each
Pack of 4
Description
Assorted tube adapters
Specifications
Specifications
| Type | Rotor Adapter |
| Tube Type | 3/5 mL Blood Collection Tube |
| Capacity | 3/5 mL |
| Max. Tube Diameter | 12 mm |
| Max. Tube Length | 124 mm |
| For Use With (Equipment) | 50mL Conical Buckets for TX-150 rotor |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction