missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Adcell™ PTFE Diagnostic Slides
These hydrophobic coatings bind liquids applied to the wells and keeps fluids in the well area. Clean, flat and suitable for immediate use
£120.00
Specifications
Material | PTFE |
---|---|
Thickness (Metric) | 1 mm |
Type | ADCELL |
Length (Metric) | 25 mm |
Width (Metric) | 75 mm |
Product Code | Brand | Color | Well Count | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Well Count | Price | Quantity & Availability | ||||
17352650
|
Epredia™
X5XER203BAD1 |
Black | 3 |
£120.00
Pack of 100 |
Estimated Shipment: 09-09-2024
Log in to see stock. |
||||
17342650
|
Epredia™
X5XER202WAD1 |
White | 12 |
£120.00
Pack of 100 |
Estimated Shipment: 09-09-2024
Log in to see stock. |
||||
Description
- Binds and keeps liquids applied to the well area
- PTFE Construction
- Provides wettable wells for staining and growing cell cultures
- Prevents cross-contamination
- Hydrophobic coatings are very durable and withstand the strongest stains
- Autoclavable
Specifications
PTFE | |
ADCELL | |
75 mm |
1 mm | |
25 mm | |
100/Pk. |