Learn More
ITW Chemische Produkte™ CleanStep™ Adhesive Cleanroom Mats
Reduce contamination in high traffic areas. ITW Chemische CleanStep™ Adhesive Cleanroom Mats are constructed with either 30 or 60 layers. Each removable sheet has a consistent adhesive coating designed to trap particles and prevent transfer.
Brand: ITW Chemische Produkte™ AMA184682W
167.20 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Additional Details : Weight : 6.30000kg
Description
- Designed to capture particulates from foot and wheel borne traffic prior to entry into cleanrooms or controlled environments
- Provide a portable contamination control solution
- Can be used with or without frames (sold separately)
- Contain anti-microbial preservatives that prevent microbial growth
- Consistent adhesive coating on each layer of 30 and 60 layer mats
- Possible applications include cleanroom and critical environment entry points, gowning rooms or anterooms in the semiconductor, biotechnology, medical device, pharmaceutical processing, aerospace, and automotive markets
Specifications
18 x 46 in. (46 x 117 cm) | |
White | |
60 layer | |
Polyethylene |