missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Adhesive Multi-Purpose Polyester Labels

These Adhesive Multi-Purpose Polyester Labels allow for easy labeling of components with the thermal transfer, glossy permanent polyester label material.

Brand:  Brady™ 170735

Product Code. 17990700

  • £35.85 / Pack of 280

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Versatile: Designed for a wide range of applications such as labeling equipment, circuit boards, panel components and barcodes
  • Tough: Constructed to withstand abrasions, extreme temperatures and solvents such as alcohol, oil and water
  • Adhesive: Made with a permanent acrylic adhesive that sticks to rough, smooth and powder-coated flat surfaces
  • Certified: UL Recognized to UL969, CSA to C22.2 No.0.15-95, RoHS Compliant to 2011/65/EU (Pass 2015/863)
  • Print almost anywhere with a durable Brady handheld label printer
  • For material specific performance and properties, please refer to the Technical Data Sheet (TDS)
Specifications

Specifications

Permanent Acrylic
Gloss
Polyester
Non-sterile
BMP41, BMP51, BMP53, M511
-40°F to +212°F
0.102 mm
0.5 in.
12.70 mm
Black on White
Cartridge (Tape)
Labels
Asset Tracking, Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, General Identification, Inventory and Inspection Labeling
280 Pk.
0.004 in.
0.5 x 0.5 in.
0.5 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers