Learn More
Thermo Scientific™ Adhesive PCR Plate Foils
Thermo Scientific™ ABgene Adhesive PCR Plate Seals provide an effective and convenient sealing method for PCR and qPCR applications.
Brand: Thermo Scientific™ AB0626
78.07 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : 03
Additional Details : Weight : 0.27540kg
Description
Thermo Scientific™ Adhesive PCR Plate Seals provide an effective and convenient sealing method for PCR and qPCR applications.
Highlights
- Clear for sample inspection
- Strong adhesive prevents evaporation during thermal cycling or sample storage
- No sticky residue on the plate when the seal is peeled off
- End tabs for easy seal application and removal
- Recommended for use in conjunction with a cycler that has a screw-down or clip-down lid
Specifications
Silver | |
100 | |
Adhesive Foil Seal | |
-40°C to +120°C |
Peelable adhesive PCR foil | |
Film, Seal, or Applicator | |
Yes | |
96/384-well Plate |