missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Adjustable Radiation Beta Shields

This Cleaver Scientific Radiation shield provides protection from Beta radiation.

Brand:  Fisherbrand™ CSR-SFLEXI

Product Code. 12357197

  • £432.00 / Each
Estimated Shipment: 25-04-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Radiation shielding Cleaver Scientific for protection from Beta radiation, shield, adjustable angle, 0 to 15 degrees, width/height reversible, dimensions 540h x 350w x 240d mm
  • Adjustable from upright to 15 degrees can be used in wide or tall position 350mm x 540mm
  • Beta or Gamma shield that can be altered into two different sizes
  • Easily adjusted from an upright position to an angle of 15°, depending on the application required
Specifications

Specifications

Beta Shield
350 mm
540 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Adjustable Radiation Beta Shields > height: 540mm; width: 350mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.