missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Transferpettor™ Digital Adjustable Pipette
Ideal for liquids when air displacement pipettes won't work. Brand™ Transferpettor™ Digital Adjustable Pipettes handle viscous, foaming liquids and high vapor pressure.
£406.00 - £427.00
Specifications
Certifications/Compliance | DIN EN ISO 8655-2 |
---|---|
Product Line | Transferpettor™ |
Type | Pipette |
Temperature (Metric) Operating | 15°C to 40°C |
Product Code | Brand | Volume (Metric) | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Color | Price | Quantity & Availability | ||||
10018490
|
BRAND™
701807 |
2.5 to 10 μL | Orange |
£406.00
Each |
In Stock
Log in to see stock. |
||||
10272121
|
BRAND™
701822 |
20 to 100 μL | Blue |
£427.00
Each |
In Stock
Log in to see stock. |
||||
10423921
|
BRAND™
701817 |
10 to 50 μL | Green |
£406.00
Each |
In Stock
Log in to see stock. |
||||
10282071
|
BRAND™
701812 |
5 to 25 μL | White |
£410.00
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
Description
- High degree of precision and accuracy
- For the most demanding pipetting operations
- Operates on the positive displacement principle, with piston in direct contact with the aspirated liquid
- Tight-fitting piston always wipes the walls of the tips completely clean, providing reproducible results
- No need to discard tips after each pipetting operation since residual wetting is negligible
- Suitable for media with density up to 13.6g/cm³, viscosity up to 50,000mm2/s, vapor pressure up to 500 mbar
- Working temperature range of 15° to 40°C
- Supplied with performance certificate
Specifications
DIN EN ISO 8655-2 | |
Transferpettor™ | |
Pipette | |
15°C to 40°C |